Zoro Homepage

Digital Compact Bench Scale 12000g Capacity

  • Mfr # NBL 12001e

  • Zoro # G0286566


product price: $1,987.85
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, kg, lb, N, oz, ozt
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBL 12001e
Zoro #
G0286566
UPC #
819309018735
Country of Origin
China

Dimensions

Weighing Surface Depth
11 13/16 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
18 1/2 in
Overall Height
100 mm
Pan Dimensions
11.8 in x 15.7 in

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 12,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 3/4 in, Overall Length 18 1/2 in, Overall Width 15 3/4 in, Overall Height 100 mm, Application Modes Check Weighing, Density Determination, Dynamic Animal Weighing, Parts Counting, Percentage Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, USB, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.