Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 120g Capacity

  • Mfr # HCB 123

  • Zoro # G4167362


product price: $526.50
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Weighing Surface Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCB 123
Zoro #
G4167362
UPC #
819309013136
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
6 7/8 in
Overall Length
9 15/16 in
Overall Height
80 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
120g
Scale Graduations
0.001 g
Scale Display
LCD
Includes
AC Adapter, Hook, Rechargeable Battery
Washdown
Not Washable
Application Modes
Accumulation, Parts Counting, Percentage Weighing, Weighing
Scale Readability
0.001g
Scale Connection Ports
RS-232, USB, USB Ports
Power Unit
AC, Rechargeable Battery
Item
Compact Bench Scale
Platform Material
304 Stainless Steel
Standards
CE, CSA, FCC, UL
Housing Material
ABS
Green Environmental Attribute
Product is Rechargeable
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Repeatability
0.0008 g
Linearity
0.003 g
Readability
0.001g
Stabilization Time
3 sec
Scale Mechanism
Digital
Display Type
LCD
Product Type
Compact Bench Scale
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 15/16 in, Overall Width 6 7/8 in, Overall Height 80 mm, Application Modes Accumulation, Parts Counting, Percentage Weighing, Weighing, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, USB Ports, Platform Material 304 Stainless Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.