Zoro Homepage

Digital Compact Bench Scale 16,000g Capacity

  • Mfr # NBL 16001e

  • Zoro # G0286590


product price: $2,452.65
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, kg, lb, N, oz, ozt
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBL 16001e
Zoro #
G0286590
UPC #
819309018742
Country of Origin
China

Dimensions

Weighing Surface Depth
11 13/16 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
18 1/2 in
Overall Height
100 mm
Pan Dimensions
11.8 in x 15.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, kg, lb, N, oz, ozt
Capacity
16000g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Item
Compact Bench Scale
Power Unit
AC Adapter
Scale Readability
0.1g
Standards
CE, CSA, FCC, UL
Scale Connection Ports
RS-232, USB, USB Ports
Platform Material
304 Stainless Steel
Application Modes
Check Weighing, Density Determination, Dynamic Animal Weighing, Parts Counting, Percentage Weighing, Weighing
Housing Material
Metal
Power Source
18VDC 830mA adapter
Stabilization Time
2 sec
Linearity
0.4 g
Repeatability
0.2 g
Readability
0.1g
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 16,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 3/4 in, Overall Length 18 1/2 in, Overall Width 15 3/4 in, Overall Height 100 mm, Application Modes Check Weighing, Density Determination, Dynamic Animal Weighing, Parts Counting, Percentage Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, USB, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.