Zoro Homepage

Digital Compact Bench Scale 220g Capacity

  • Mfr # LPB223e

  • Zoro # G0286706


product price: $979.40
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, ozt, t, tl.H, tl.S, tl.T
Scale Graduations
1 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB223e
Zoro #
G0286706
UPC #
819309018681
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
8 13/16 in
Overall Length
14 3/4 in
Overall Height
219 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, ozt, t, tl.H, tl.S, tl.T
Capacity
220g
Scale Graduations
1 mg
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Platform Material
304 Stainless Steel
Power Unit
AC Adapter
Scale Connection Ports
RS-232, USB, USB Ports
Standards
CE, CSA, FCC, UL
Item
Compact Bench Scale
Housing Material
ABS
Application Modes
Check Weighing, Density Determination, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Scale Readability
1mg
Repeatability
0.0006 g
Power Source
18VDC 830mA adapter
Readability
0.001g
Stabilization Time
3 sec
Linearity
0.003 g
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 1 mg, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 219 mm, Application Modes Check Weighing, Density Determination, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Power Unit AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.