Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 250g Capacity

  • Mfr # CQT 251

  • Zoro # G4755904


product price: $198.90
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, g, GN, kg, lb, N, oz, tl.T
Scale Graduations
0.0002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQT 251
Zoro #
G4755904
UPC #
819309012269
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
6 3/4 in
Overall Length
9 13/16 in
Overall Height
80 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, g, GN, kg, lb, N, oz, tl.T
Capacity
250g
Scale Graduations
0.0002 lb
Scale Display
LCD
Includes
Hook
Washdown
Not Washable
Scale Readability
0.0001kg/0.1g/0.0002 lb.
Housing Material
ABS
Item
Compact Bench Scale
Power Unit
AC, Battery
Application Modes
Weighing
Standards
CE, CSA, FCC, UL
Platform Material
304 Stainless Steel
Repeatability
0.1 g
Linearity
0.1 g
Power Source
12VAC 150mA adapter / 6 x AA batteries
Readability
0.1g
Stabilization Time
2 sec
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 250 g, Scale Graduations 0.0002 lb, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 13/16 in, Overall Width 6 3/4 in, Overall Height 80 mm, Application Modes Weighing, Power Unit AC, Battery, Platform Material 304 Stainless Steel, Housing Material ABS, Standards CE, CSA, FCC, UL, Includes Hook, Weighing Units ct, dr, g, GN, kg, lb, N, oz, tl.T

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.