Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 2600g Capacity

  • Mfr # LTB2602e

  • Zoro # G0286539


product price: $958.65
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, kg, lb, lb/oz, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
2600g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB2602e
Zoro #
G0286539
UPC #
819309018704
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/4 in
Weighing Surface Width
7 1/4 in
Overall Width
8 13/16 in
Overall Length
14 3/4 in
Overall Height
95 mm
Pan Dimensions
7.3 in x 7.3 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, kg, lb, lb/oz, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
2600g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Standards
CE, CSA, FCC, UL
Scale Readability
0.01g
Housing Material
ABS
Power Unit
AC Adapter
Application Modes
Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing
Platform Material
304 Stainless Steel
Scale Connection Ports
RS-232, USB, USB Ports
Item
Compact Bench Scale
Linearity
0.03 g
Readability
0.01g
Power Source
18VDC 830mA adapter
Repeatability
0.01 g
Stabilization Time
3 sec
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,600 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 1/4 in, Weighing Surface Width 7 1/4 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 95 mm, Application Modes Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.