Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 3000g Capacity

  • Mfr # HCB 3001

  • Zoro # G4756044


product price: $456.30
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Weighing Surface Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB 3001
Zoro #
G4756044
UPC #
819309013167
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
6 7/8 in
Overall Length
9 15/16 in
Overall Height
80 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
3000g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
AC Adapter, Hook, Rechargeable Battery
Washdown
Not Washable
Housing Material
ABS
Platform Material
304 Stainless Steel
Scale Readability
0.1g
Application Modes
Accumulation, Parts Counting, Percentage Weighing, Weighing
Item
Compact Bench Scale
Standards
CE, CSA, FCC, UL
Power Unit
AC, Rechargeable Battery
Scale Connection Ports
RS-232, USB, USB Ports
Stabilization Time
2 sec
Repeatability
0.05 g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.1g
Linearity
0.2 g
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 15/16 in, Overall Width 6 7/8 in, Overall Height 80 mm, Application Modes Accumulation, Parts Counting, Percentage Weighing, Weighing, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, USB Ports, Platform Material 304 Stainless Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.