Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 330 lb./150kg Capacity

  • Mfr # GFC 330a

  • Zoro # G9047902


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Scale Graduations
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFC 330a
Zoro #
G9047902
UPC #
819309012894
Country of Origin
China

Dimensions

Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Width
33 7/8 in
Overall Length
10 13/64 in
Overall Height
33 7/8 in
Pan Dimensions
19.7 in x 15.7 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
330lb / 150kg
Scale Graduations
0.02 lb
Scale Display
LCD
Includes
AC Adapter/Charger
Washdown
No
Standards
CE, FCC, UL
Scale Readability
0.02 lb.
Scale Connection Ports
Bidirectional RS-232
Application Modes
Check Counting, Parts Counting, Weighing
Housing Material
Stainless steel
Platform Material
Stainless Steel
Item
Compact Bench Scale
Power Unit
AC Adapter, Internal Rechargeable Battery
Readability
0.02lb / 0.01kg
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 330 lb, Scale Graduations 0.02 lb, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Overall Length 10 13/64 in, Overall Width 33 7/8 in, Overall Height 33 7/8 in, Application Modes Check Counting, Parts Counting, Weighing, Power Unit AC Adapter, Internal Rechargeable Battery, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.