Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 4600g Capacity

  • Mfr # LTB4602i

  • Zoro # G0533191


product price: $1,365.35
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, kg, lb, lb/oz, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
4,600 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB4602i
Zoro #
G0533191
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/4 in
Weighing Surface Width
7 1/4 in
Overall Width
8 13/16 in
Overall Length
14 3/4 in
Overall Height
95 mm

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, kg, lb, lb/oz, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
4,600 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Scale Readability
0.01g
Application Modes
Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing
Power Unit
AC Adapter
Item
Compact Bench Scale
Housing Material
ABS
Scale Connection Ports
RS-232, USB, USB Ports
Standards
CE, CSA, FCC, UL
Platform Material
304 Stainless Steel
Repeatability
0.01 g
Stabilization Time
3 sec
Readability
0.01 g
Power Source
AC Adapter
Linearity
0.03 g
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,600 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 1/4 in, Weighing Surface Width 7 1/4 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 95 mm, Application Modes Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.