Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 500g Capacity

  • Mfr # CB 501

  • Zoro # G8547262


product price: $101.50
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, oz
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB 501
Zoro #
G8547262
UPC #
819309011088
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/8 in
Weighing Surface Width
5 1/8 in
Overall Width
6 5/16 in
Overall Length
8 1/16 in
Overall Height
45 mm
Pan Dimensions
5.1 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, oz
Capacity
500 g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
Battery
Washdown
Not Washable
Standards
CE, CSA, FCC, UL
Platform Material
304 Stainless Steel
Application Modes
Weighing
Power Unit
Battery and AC Adapter
Item
Compact Bench Scale
Scale Readability
0.1g
Stabilization Time
2 sec
Linearity
0.3 g
Repeatability
0.1 g
Housing Material
ABS
Readability
0.1 g
Power Source
2 x AA batteries / Optional 6VDC 200mA adapter
Scale Mechanism
Digital
Display Type
LCD
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 500 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 8 1/16 in, Overall Width 6 5/16 in, Overall Height 45 mm, Application Modes Weighing, Power Unit Battery and AC Adapter, Platform Material 304 Stainless Steel, Housing Material ABS, Standards CE, CSA, FCC, UL, Includes Battery, Weighing Units g, lb, oz

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.