Zoro Homepage

Digital Compact Bench Scale 600g Capacity

  • Mfr # HCB 602

  • Zoro # G4756017


product price: $456.30
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Weighing Surface Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB 602
Zoro #
G4756017
UPC #
819309013181
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
6 7/8 in
Overall Length
9 15/16 in
Overall Height
80 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dr, dwt, g, GN, lb, mm, N, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
600g
Scale Graduations
0.02 g
Scale Display
LCD
Includes
AC Adapter, Hook, Rechargeable Battery
Washdown
Not Washable
Platform Material
304 Stainless Steel
Power Unit
AC, Rechargeable Battery
Scale Connection Ports
RS-232, USB, USB Ports
Item
Compact Bench Scale
Housing Material
ABS
Scale Readability
0.02g
Application Modes
Accumulation, Parts Counting, Percentage Weighing, Weighing
Standards
CE, CSA, FCC, UL
Stabilization Time
2 sec
Readability
0.02g
Linearity
0.02 g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Repeatability
0.01 g
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 600 g, Scale Graduations 0.02 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 15/16 in, Overall Width 6 7/8 in, Overall Height 80 mm, Application Modes Accumulation, Parts Counting, Percentage Weighing, Weighing, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, USB Ports, Platform Material 304 Stainless Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.