Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 60kg/130 lb. Capacity

  • Mfr # GBC 130a

  • Zoro # G9180394


product price: $852.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
130lb / 60kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC 130a
Zoro #
G9180394
UPC #
819309012580
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 7/8 in
Overall Width
11 7/8 in
Overall Length
10 1/4 in
Overall Height
26 7/8 in
Overall Depth
20 1/2 in
Cord Length
3 ft
Weighing Surface Height
2 5/8 in
Display Character Height
3/4 in
Pan Dimensions
15.7 in x 11.8 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
130lb / 60kg
Scale Graduations
0.005 lb
Scale Display
LCD
Includes
AC Adapter, Charger
Washdown
No
Housing Material
Stainless Steel
Item
Bench Scale
Standards
CE, FCC, UL
Platform Material
304 Stainless Steel
Application Modes
Counting, Parts Counting
Power Unit
AC Adapter, Internal Rechargeable Battery
Scale Connection Ports
Bidirectional RS-232
Scale Readability
0.005 lb.
Battery Type
Sealed Lead Acid
Number of Display Characters
6
Interface
RS232
Calibration Certificate
No Certificate
Weighing Surface Material
Stainless Steel
Display Type
LCD
Bench Scale Type
Counting
Scale Application
Industrial Counting
Number of Batteries Included
1
Batteries Included
Yes
Scale Type
Platform Bench
Basic Power Source
Battery/Electric
Plug Type
Two Prong
Weight Capacity
130 lb
Voltage
12V DC
Scale Features
Compact Design that can Easily Fit on a Worktop or Bench
Scale Use Location
Industrial
Number of Batteries Required
1
Batteries Required
Yes
Color
Gray
Body Material
Mild Steel
Scale Functions
000 For Precise Results, Internal Counting Resolution 1:600, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting With Freely Selectable Sample Sizes
Material
Stainless Steel Platform, Plastic Indicator
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.005lb / 0.002kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Bench Scale, Scale Application Industrial Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 130 lb, Weighing Units kg, lb, Scale Graduations 0.005 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.