Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 60kg/130 lb. Capacity

  • Mfr # GBK 130a

  • Zoro # G5199887


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
130lb / 60kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBK 130a
Zoro #
G5199887
UPC #
819309012658
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 7/8 in
Overall Width
11 7/8 in
Overall Length
10 1/4 in
Overall Height
26 7/8 in
Overall Depth
20 1/2 in
Display Character Height
13/16 in
Cord Length
3 ft
Weighing Surface Height
2 5/8 in
Pan Dimensions
15.7 in x 11.8 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
130lb / 60kg
Scale Graduations
4 g/0.01 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
No
Item
Bench Scale
Scale Connection Ports
Bidirectional RS-232
Housing Material
Stainless Steel
Standards
CE, cUL
Scale Readability
0.005 lb.
Power Unit
AC Adapter, Internal Rechargeable Battery
Application Modes
Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percentage Weighing, Weighing
Platform Material
304 Stainless Steel
Number of Batteries Required
1
Batteries Required
Yes
Color
Gray
Display Type
LCD
Calibration Certificate
No Certificate
Number of Batteries Included
1
Scale Functions
Check Weighing
Weighing Surface Material
Stainless Steel
Voltage
12V DC
Interface
RS232
Scale Features
Auto Power-Off
Scale Type
Platform Bench
Bench Scale Type
Industrial Scale
Battery Type
Sealed Lead Acid
Batteries Included
Yes
Body Material
ABS, Aluminum
Scale Application
General Purpose, Industrial
Plug Type
Two Prong
Weight Capacity
130 lb
Basic Power Source
Battery
Number of Display Characters
6
Scale Use Location
Industrial
Material
Stainless Steel Platform, Plastic Indicator
Readability
0.005lb / 2g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 130 lb, Weighing Units kg, g, lb, oz, Scale Graduations 4 g/0.01 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.