Zoro Homepage

Digital Compact Bench Scale 75kg/165 lb. Capacity

  • Mfr # GFC 165a

  • Zoro # G7562125


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Scale Graduations
0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFC 165a
Zoro #
G7562125
UPC #
819309012870
Country of Origin
China

Dimensions

Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Width
33 7/8 in
Overall Length
10 13/64 in
Overall Height
33 7/8 in
Pan Dimensions
19.7 in x 15.7 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
165lb / 75kg
Scale Graduations
0.01 lb
Scale Display
LCD
Includes
AC Adapter/Charger
Washdown
No
Scale Connection Ports
Bidirectional RS-232
Application Modes
Check Counting, Parts Counting, Weighing
Standards
CE, FCC, UL
Platform Material
Stainless Steel
Item
Compact Bench Scale
Scale Readability
0.01 lb.
Power Unit
AC Adapter, Internal Rechargeable Battery
Housing Material
Stainless steel
Readability
0.01lb / 0.005kg
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 75 kg, Scale Graduations 0.01 lb, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Overall Length 10 13/64 in, Overall Width 33 7/8 in, Overall Height 33 7/8 in, Application Modes Check Counting, Parts Counting, Weighing, Power Unit AC Adapter, Internal Rechargeable Battery, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.