Zoro Homepage

Digital Compact Bench Scale 8000g/18 lb. Capacity

  • Mfr # ABW8

  • Zoro # G4755834


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Scale Graduations
1 g/0.002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW8
Zoro #
G4755834
UPC #
819309015680
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/8 in
Weighing Surface Width
9 5/8 in
Overall Width
10 in
Overall Length
9 1/8 in
Overall Height
4 1/8 in
Overall Depth
11 3/8 in
Cord Length
3 ft
Display Character Height
3/4 in
Weighing Surface Height
6 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Capacity
8,000 g, 18 lb
Scale Graduations
1 g/0.002 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
Yes
Application Modes
Checkweigh, Weigh
Scale Readability
0.001kg/1g/0.002 lb.
Item
Bench Scale
Housing Material
Plastic
Standards
CE, FCC, IP65, UL
Platform Material
Stainless Steel
Power Unit
AC, Rechargeable Battery
Batteries Required
Yes
Voltage
12V DC
Battery Type
Sealed Lead Acid
Plug Type
Two Prong
Scale Functions
Check Weighing
Scale Use Location
Retail Counter
Number of Display Characters
6
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Weight Capacity
18 lb
Basic Power Source
Battery/Electric
Bench Scale Type
Washdown Retail Scale
Scale Type
Washdown
Body Material
Plastic
Calibration Certificate
No Certificate
Number of Batteries Included
1
Scale Application
Industrial
Color
Gray
Number of Batteries Required
1
Display Type
LCD
Scale Features
Backlit Display, Internal Rechargeable Battery, IP66-Rated for Washdown, Tare Function
Green Environmental Attribute
Product is Rechargeable
Material
Plastic

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 9 5/8 in, Weight Capacity 18 lb, Weighing Units kg, g, lb, lb/oz, Scale Graduations 1 g/0.002 lb, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 4 1/8 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Retail Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.