Zoro Homepage

Digital Compact Bench Scale 820g Capacity

  • Mfr # LPB823e

  • Zoro # G0286679


product price: $1,547.95
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, ozt, t, tl.H, tl.S, tl.T
Scale Graduations
1 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB823e
Zoro #
G0286679
UPC #
840886100063
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
8 13/16 in
Overall Length
14 3/4 in
Overall Height
219 mm
Pan Dimensions
4.7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, ozt, t, tl.H, tl.S, tl.T
Capacity
820g
Scale Graduations
1 mg
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Standards
CE, CSA, FCC, UL
Power Unit
AC Adapter
Scale Readability
1mg
Scale Connection Ports
RS-232, USB, USB Ports
Housing Material
ABS
Item
Compact Bench Scale
Application Modes
Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing
Platform Material
304 Stainless Steel
Stabilization Time
3 sec
Linearity
0.002 g
Repeatability
0.001 g
Power Source
18VDC 830mA adapter
Readability
0.001g
Display Type
LCD
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 820 g, Scale Graduations 1 mg, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 219 mm, Application Modes Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.