Zoro Homepage

Digital Floor Scale 300 lb./150kg Capacity

  • Mfr # GFK 300AM

  • Zoro # G9181681


product price: $904.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Scale Graduations
0.02 kg/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK 300AM
Zoro #
G9181681
UPC #
819309016991
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
24 13/32 in
Overall Height
33 7/8 in
Overall Depth
24 3/8 in
Display Character Height
13/16 in
Weighing Surface Height
6 in
Cord Length
4 ft
Pan Dimensions
19.7 in x 15.7 in

Description

Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 300 lb, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.02 kg/0.05 lb, Overall Width 15 3/4 in, Overall Depth 24 3/8 in, Overall Height 33 7/8 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material ABS, Die-Cast Aluminum, Floor Scale Type Checkweighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.