Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale 330 lb./150kg Capacity

  • Mfr # GFK330A

  • Zoro # G3914513


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, N, oz
Capacity
330lb / 150kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK330A
Zoro #
G3914513
UPC #
819309013013
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
19 3/4 in
Overall Width
19 3/4 in
Overall Length
16 in
Overall Height
37 in
Overall Depth
15 3/4 in
Display Character Height
1 5/8 in
Weighing Surface Height
6 in
Cord Length
4 ft
Pan Dimensions
19.7 in x 15.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, N, oz
Capacity
330lb / 150kg
Scale Graduations
0.01 kg/0.02 lb
Scale Display
Digital
Includes
Rechargeable Battery
Washdown
No
Standards
CE, CSA, UL
Power Unit
Battery and AC Adapter
Application Modes
Checkweighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Housing Material
Plastic
Scale Readability
0.01kg/0.02 lb.
Platform Material
Stainless Steel
Item
Floor Scale
Scale Connection Ports
Bidirectional RS-232
Color
Gray
Number of Display Characters
6
Batteries Required
No
Body Material
Aluminium
Number of Batteries Included
1
Plug Type
Two Prong
Weighing Surface Material
Die Cast Aluminum
Calibration Certificate
No Certificate
Scale Type
Floor
Number of Batteries Required
1
Scale Use Location
Shipping
Batteries Included
Yes
Scale Features
Backlit Display, Date, External Calibration, Internal Rechargeable Battery, Rs-232, Tare Function, Time
Scale Application
Package Weighing
Floor Scale Type
Checkweighing
Interface
RS232
Weight Capacity
330 lb
Basic Power Source
Battery/Electric
Battery Type
Sealed Lead Acid
Display Type
LCD
Voltage
12V DC
Scale Functions
Check Counting, Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Green Environmental Attribute
Product is Rechargeable
Readability
0.02lb / 0.01kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / Optional USB

Description

Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 330 lb, Weighing Units kg, lb, lb/oz, N, oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 19 3/4 in, Overall Depth 15 3/4 in, Overall Height 37 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material Aluminium, Floor Scale Type Checkweighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.