Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale 600kg/1320 lb. Capacity

  • Mfr # GFK1320A

  • Zoro # G3995311


product price: $825.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
1320lb / 600kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK1320A
Zoro #
G3995311
UPC #
819309012931
Country of Origin
China

Dimensions

Weighing Surface Depth
23 5/8 in
Weighing Surface Width
31 1/2 in
Overall Width
23 5/8 in
Overall Length
34 in
Overall Height
37 in
Overall Depth
35 3/8 in
Cord Length
4 ft
Weighing Surface Height
6 in
Display Character Height
1 5/8 in
Pan Dimensions
31.5 in x 23.6 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
1320lb / 600kg
Scale Graduations
0.05 kg/0.1 lb
Scale Display
Digital
Includes
Rechargeable Battery
Washdown
No
Application Modes
Checkweighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Scale Readability
50g
Power Unit
Battery and AC Adapter
Scale Connection Ports
Bidirectional RS-232
Platform Material
Stainless Steel
Item
Floor Scale
Housing Material
Plastic
Standards
CE, CSA, UL
Voltage
12V DC
Weight Capacity
1,320 lb
Batteries Required
No
Body Material
Aluminium
Scale Use Location
Shipping
Scale Type
Floor
Basic Power Source
Battery/Electric
Scale Application
Package Weighing
Display Type
LCD
Color
Gray
Battery Type
Sealed Lead Acid
Floor Scale Type
Checkweighing
Number of Batteries Included
1
Batteries Included
Yes
Number of Batteries Required
1
Calibration Certificate
No Certificate
Number of Display Characters
6
Interface
RS232
Scale Functions
Check Counting, Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Scale Features
Backlit Display, Date, External Calibration, Internal Rechargeable Battery, Rs-232, Tare Function, Time
Weighing Surface Material
Die Cast Aluminum
Plug Type
Two Prong
Green Environmental Attribute
Product is Rechargeable
Readability
0.1lb / 0.05kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / Optional USB

Description

Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 31 1/2 in, Weight Capacity 1,320 lb, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 23 5/8 in, Overall Depth 35 3/8 in, Overall Height 37 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material Aluminium, Floor Scale Type Checkweighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.