Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale 660 lb./300kg Capacity

  • Mfr # GFK660A

  • Zoro # G4092785


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
660lb / 300kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK660A
Zoro #
G4092785
UPC #
819309013068
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
19 3/4 in
Overall Width
24 3/8 in
Overall Length
34 in
Overall Height
33 7/8 in
Overall Depth
35 3/8 in
Display Character Height
1 5/8 in
Cord Length
4 ft
Weighing Surface Height
6 in
Pan Dimensions
19.7 in x 15.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
660lb / 300kg
Scale Graduations
0.02 kg/0.05 lb
Scale Display
Digital
Includes
Rechargeable Battery
Washdown
No
Housing Material
Plastic
Scale Readability
20g
Standards
CE, CSA, UL
Scale Connection Ports
Bidirectional RS-232
Application Modes
Checkweighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Power Unit
Battery and AC Adapter
Item
Floor Scale
Platform Material
Stainless Steel
Scale Functions
Check Counting, Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Number of Display Characters
6
Number of Batteries Included
1
Weighing Surface Material
Die Cast Aluminum
Calibration Certificate
No Certificate
Color
Gray
Batteries Included
Yes
Number of Batteries Required
1
Batteries Required
No
Scale Use Location
Shipping
Interface
RS232
Display Type
LCD
Battery Type
Sealed Lead Acid
Scale Application
Package Weighing
Floor Scale Type
Checkweighing
Plug Type
Two Prong
Scale Type
Floor
Basic Power Source
Battery/Electric
Scale Features
Backlit Display, Date, External Calibration, Internal Rechargeable Battery, Rs-232, Tare Function, Time
Voltage
12V DC
Weight Capacity
660 lb
Body Material
Aluminium
Green Environmental Attribute
Product is Rechargeable
Readability
0.05lb / 0.02kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / Optional USB

Description

Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 660 lb, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.02 kg/0.05 lb, Overall Width 24 3/8 in, Overall Depth 35 3/8 in, Overall Height 33 7/8 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material Aluminium, Floor Scale Type Checkweighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.