Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale 75kg/165 lb. Capacity

  • Mfr # GFK165A

  • Zoro # G3920883


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Weighing Surface Depth
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK165A
Zoro #
G3920883
UPC #
819309012979
Country of Origin
China

Dimensions

Weighing Surface Depth
23 5/8 in
Weighing Surface Width
31 1/2 in
Overall Width
23 5/8 in
Overall Length
16 in
Overall Height
37 in
Overall Depth
35 3/8 in
Weighing Surface Height
6 in
Cord Length
4 ft
Display Character Height
1 5/8 in
Pan Dimensions
19.7 in x 15.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
165lb / 75kg
Scale Graduations
0.05 kg/0.1 lb
Scale Display
Digital
Includes
Rechargeable Battery
Washdown
No
Scale Connection Ports
Bidirectional RS-232
Item
Floor Scale
Application Modes
Checkweighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Scale Readability
5g
Platform Material
Stainless Steel
Standards
CE, CSA, UL
Housing Material
Plastic
Power Unit
Battery and AC Adapter
Weighing Surface Material
Die Cast Aluminum
Scale Type
Floor
Voltage
12V DC
Batteries Included
Yes
Battery Type
Sealed Lead Acid
Display Type
LCD
Batteries Required
No
Number of Display Characters
6
Interface
RS232
Scale Use Location
Shipping
Scale Application
Package Weighing
Color
Gray
Scale Features
Backlit Display, Date, External Calibration, Internal Rechargeable Battery, Rs-232, Tare Function, Time
Calibration Certificate
No Certificate
Plug Type
Two Prong
Scale Functions
Check Counting, Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Number of Batteries Included
1
Number of Batteries Required
1
Weight Capacity
165 lb
Floor Scale Type
Checkweighing
Basic Power Source
Battery/Electric
Body Material
Aluminium
Green Environmental Attribute
Product is Rechargeable
Readability
0.01lb / 5g
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 31 1/2 in, Weight Capacity 165 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 23 5/8 in, Overall Depth 35 3/8 in, Overall Height 37 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material Aluminium, Floor Scale Type Checkweighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.