Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity

  • Mfr # PT112+GK

  • Zoro # G2243818


product price: $1,464.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
0.2 kg/0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT112+GK
Zoro #
G2243818
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
47 1/4 in
Weighing Surface Width
47 1/4 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Display Character Height
13/16 in
Weighing Surface Height
4 3/8 in
Cord Length
15 ft

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
1,000 kg, 2,500 lb
Scale Graduations
0.2 kg/0.5 lb
Scale Display
Digital
Includes
AC Adapter/Charger, Indicator
Washdown
No
Scale Readability
0.2kg/0.5 lb.
Power Unit
AC Adapter, Rechargeable Battery
Housing Material
Plastic
Item
Floor Scale
Scale Connection Ports
RS-232
Platform Material
Diamond Plated Steel
Application Modes
Check Weighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Standards
CE, FCC, UL
Batteries Included
Yes
Number of Batteries Included
1
Scale Application
Pallet Weighing
Scale Functions
Accumulating, Animal Weighing, Check Weighing, Check-Counting, Parts Counting
Voltage
12V DC
Display Type
LCD
Calibration Certificate
No Certificate
Floor Scale Type
Platform
Weighing Surface Material
Mild Steel
Scale Type
Platform Floor
Batteries Required
No
Basic Power Source
Battery/Electric
Number of Batteries Required
1
Interface
RS232
Plug Type
Two Prong
Scale Use Location
Loading Dock
Body Material
Mild Steel
Color
Blue
Number of Display Characters
6
Weight Capacity
2,500 lb
Scale Features
Low profile
Battery Type
Sealed Lead Acid

Description

Floor Scale, Scale Application Pallet Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 2,500 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.2 kg/0.5 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.