Zoro Homepage

Digital Floor Scale with Remote Indicator 4400 lb. Capacity

  • Mfr # AELP 2000 [Gka]

  • Zoro # G4161337


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Pallet Scale
Scale Item
Floor Scale with Remote Indicator
Color
Blue
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz, N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELP 2000 [Gka]
Zoro #
G4161337
UPC #
840886101404
Country of Origin
China

Dimensions

Overall Depth
52 3/8 in
Overall Height
3 1/4 in
Overall Width
4 7/8 in
Weighing Surface Depth
52 3/8 in
Weighing Surface Width
4 7/8 in
Overall Length
49 13/64 in
Cord Length
15 ft
Weighing Surface Height
3 3/8 in
Display Character Height
7/8 in

Description

Pallet Beam Scale, Scale Display Digital, Display Type LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 7/8 in, Weight Capacity 4,400 lb, Scale Graduations 1 lb /0.5 kg, Overall Width 4 7/8 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in, Floor Scale Type Beam Scale, Scale Application Lumber, Scale Features Auto Power Off, Automatic Zero Tracking, Pre Set Tare, Semi Automatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.