Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale with Remote Indicator 5000 lb./3000kg Capacity

  • Mfr # PT312-5GK

  • Zoro # G2243836


product price: $1,464.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, N, oz
Capacity
5,000 lb, 3,000 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT312-5GK
Zoro #
G2243836
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
47 1/4 in
Weighing Surface Width
47 1/4 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Display Character Height
13/16 in
Weighing Surface Height
4 3/8 in
Cord Length
15 ft

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, N, oz
Capacity
5,000 lb, 3,000 kg
Scale Graduations
0.5 kg/1 lb
Scale Display
Digital
Includes
AC Adapter/Charger, Indicator
Washdown
No
Power Unit
AC Adapter, Rechargeable Battery
Application Modes
Check Weighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Item
Floor Scale
Scale Connection Ports
RS-232
Standards
CE, FCC, UL
Platform Material
Diamond Plated Steel
Housing Material
Plastic
Scale Readability
0.5kg/1.0 lb.
Scale Use Location
Loading Dock
Batteries Required
No
Scale Functions
Accumulating, Animal Weighing, Check Weighing, Check-Counting, Parts Counting
Plug Type
Two Prong
Number of Display Characters
6
Scale Features
Low profile
Interface
RS232
Battery Type
Sealed Lead Acid
Weight Capacity
5,000 lb
Basic Power Source
Battery/Electric
Floor Scale Type
Platform
Display Type
LCD
Body Material
Mild Steel
Scale Type
Platform Floor
Batteries Included
Yes
Scale Application
Pallet Weighing
Number of Batteries Included
1
Weighing Surface Material
Mild Steel
Calibration Certificate
No Certificate
Voltage
12V DC
Number of Batteries Required
1
Color
Blue
Green Environmental Attribute
Product is Rechargeable

Description

Floor Scale, Scale Application Pallet Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 5,000 lb, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.