Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale with Remote Indicator 5000 lb./3000kg Capacity

  • Mfr # PT312-5GKAM

  • Zoro # G2243809


product price: $1,436.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
0.5 kg/1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT312-5GKAM
Zoro #
G2243809
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
47 1/4 in
Weighing Surface Width
47 1/4 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Display Character Height
13/16 in
Cord Length
15 ft
Weighing Surface Height
4 3/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
5,000 lb, 3,000 kg
Scale Graduations
0.5 kg/1 lb
Scale Display
Digital
Includes
AC Adapter/Charger, Indicator
Washdown
No
Scale Connection Ports
RS-232
Item
Floor Scale
Standards
CE, FCC, UL
Housing Material
Plastic
Application Modes
Check Weighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Power Unit
AC Adapter, Rechargeable Battery
Scale Readability
0.5kg/1.0 lb.
Platform Material
Diamond Plated Steel
Floor Scale Type
Platform
Scale Features
Low profile
Voltage
12V DC
Weight Capacity
5,000 lb
Plug Type
Two Prong
Scale Use Location
Loading Dock
Basic Power Source
Battery/Electric
Weighing Surface Material
Mild Steel
Color
Blue
Calibration Certificate
No Certificate
Number of Batteries Included
1
Number of Display Characters
6
Batteries Included
Yes
Interface
RS232
Display Type
LCD
Scale Type
Platform Floor
Batteries Required
No
Number of Batteries Required
1
Scale Application
Pallet Weighing
Scale Functions
Accumulating, Animal Weighing, Check Weighing, Check-Counting, Parts Counting
Body Material
Mild Steel
Battery Type
Sealed Lead Acid

Description

Floor Scale, Scale Application Pallet Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 5,000 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.