Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 300 lb./150kg Capacity

  • Mfr # GBK 300AM

  • Zoro # G9181663


product price: $908.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Scale Graduations
0.04 kg/0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBK 300AM
Zoro #
G9181663
UPC #
819309017059
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 7/8 in
Overall Width
11 7/8 in
Overall Length
20 1/2 in
Overall Height
26 7/8 in
Overall Depth
20 1/2 in
Cord Length
3 ft
Display Character Height
13/16 in
Weighing Surface Height
2 5/8 in
Pan Dimensions
15.7 in x 11.8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
300lb / 150kg
Scale Graduations
0.04 kg/0.1 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
No
Platform Material
Stainless Steel
Scale Readability
20g/0.05 lb.
Scale Connection Ports
RS-232
Power Unit
AC Adapter, Rechargeable Battery
Housing Material
Plastic
Standards
CE, FCC, NTEP, UL
Item
Bench Scale
Application Modes
Check Weighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Scale Application
General Purpose, Industrial
Batteries Required
Yes
Battery Type
Sealed Lead Acid
Scale Use Location
Industrial
Calibration Certificate
No Certificate
Weight Capacity
300 lb
Scale Functions
Check Weighing
Plug Type
Two Prong
Weighing Surface Material
Stainless Steel
Scale Type
Platform Bench
Color
Gray
Batteries Included
Yes
Number of Batteries Included
1
Number of Batteries Required
1
Basic Power Source
Battery
Interface
RS232
Body Material
ABS, Aluminum
Voltage
12V DC
Display Type
LCD
Bench Scale Type
Industrial Scale
Number of Display Characters
6
Scale Features
Auto Power-Off
Interface - Lab Equipment
RS-232
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.05lb / 0.02kg

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 300 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.04 kg/0.1 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.