Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 330 lb./150kg Capacity

  • Mfr # CPWplus 150W

  • Zoro # G9180421


product price: $429.40
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
330lb / 150kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWplus 150W
Zoro #
G9180421
UPC #
819309012078
Country of Origin
China

Dimensions

Weighing Surface Depth
23 5/8 in
Weighing Surface Width
35 3/8 in
Overall Width
35 3/8 in
Overall Length
8 3/8 in
Overall Height
3 1/8 in
Overall Depth
23 5/8 in
Cord Length
3 ft
Display Character Height
7/8 in
Weighing Surface Height
2 in
Pan Dimensions
19.7 in x 19.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
330lb / 150kg
Scale Graduations
0.05 kg/0.1 lb
Scale Display
Digital
Includes
AC Adapter, Color-Coded Keys, Wall-Mount Bracket
Washdown
No
Power Unit
AC Adapter, Internal Rechargeable Battery
Housing Material
Steel
Scale Readability
0.05kg/0.1 lb.
Application Modes
Animal, Dynamic Weighing, Weighing
Item
Platform Floor Scale
Scale Connection Ports
Bidirectional RS-232
Standards
CE, cUL
Platform Material
Stainless Steel
Interface
RS232
Batteries Required
No
Battery Type
Alkaline
Scale Features
Auto Power-Off, Data Hold, External Battery Power, External Calibration, Tare Function, Zero-Tracking
Calibration Certificate
No Certificate
Number of Display Characters
5
Weighing Surface Material
Stainless Steel
Body Material
Mild Steel
Number of Batteries Required
6
Batteries Included
No
Scale Type
Platform Floor
Scale Use Location
Shipping
Voltage
12V DC
Scale Application
Receiving, Shipping
Floor Scale Type
General Purpose
Basic Power Source
Battery/Electric
Weight Capacity
330 lb
Display Type
LCD
Color
Gray
Plug Type
Two Prong
Scale Functions
Allowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
Readability
0.1lb / 0.05kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232

Description

Platform Floor Scale, Scale Application Receiving, Shipping, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 35 3/8 in, Weight Capacity 330 lb, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 35 3/8 in, Overall Depth 23 5/8 in, Overall Height 3 1/8 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.