Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 60kg/150 lb. Capacity

  • Mfr # GBK 150AM

  • Zoro # G9181654


product price: $876.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Scale Graduations
0.02 kg/0.04 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBK 150AM
Zoro #
G9181654
UPC #
819309017042
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 7/8 in
Overall Width
11 7/8 in
Overall Length
20 1/2 in
Overall Height
26 7/8 in
Overall Depth
20 1/2 in
Display Character Height
13/16 in
Cord Length
3 ft
Weighing Surface Height
2 5/8 in
Pan Dimensions
15.7 in x 11.8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
150lb / 60kg
Scale Graduations
0.02 kg/0.04 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
No
Scale Connection Ports
RS-232
Scale Readability
10g/0.02 lb.
Standards
CE, FCC, NTEP, UL
Power Unit
AC Adapter, Rechargeable Battery
Application Modes
Check Weighing, Dynamic/Animal Weighing, Part Counting, Percentage Weighing, Weighing
Housing Material
Plastic
Platform Material
Stainless Steel
Item
Bench Scale
Number of Batteries Included
1
Display Type
LCD
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Interface
RS232
Scale Use Location
Industrial
Color
Gray
Scale Features
Auto Power-Off
Batteries Included
Yes
Voltage
12V DC
Bench Scale Type
Industrial Scale
Basic Power Source
Battery
Plug Type
Two Prong
Batteries Required
Yes
Number of Batteries Required
1
Battery Type
Sealed Lead Acid
Weight Capacity
150 lb
Number of Display Characters
6
Body Material
ABS, Aluminum
Scale Application
General Purpose, Industrial
Scale Type
Platform Bench
Scale Functions
Check Weighing
Interface - Lab Equipment
RS-232
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.02lb / 0.01kg

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 150 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.02 kg/0.04 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.