Zoro Homepage

Digital Platform Bench Scale 75 lb./35kg Capacity

  • Mfr # CPWplus 35W

  • Zoro # G9180403


product price: $410.40
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, lb/oz, oz
Capacity
75lb / 35kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWplus 35W
Zoro #
G9180403
UPC #
819309012177
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
19 3/4 in
Overall Width
19 3/4 in
Overall Length
8 3/8 in
Overall Height
41 1/4 in
Overall Depth
22 in
Cord Length
3 ft
Weighing Surface Height
2 in
Display Character Height
7/8 in
Pan Dimensions
19.7 in x 19.7 in

Description

Platform Floor Scale, Scale Application Receiving, Shipping, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 75 lb, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 19 3/4 in, Overall Depth 22 in, Overall Height 41 1/4 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.