Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 75kg/165 lb. Capacity

  • Mfr # CPWplus 75W

  • Zoro # G9180412


product price: $421.80
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Scale Graduations
0.02 kg/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWplus 75W
Zoro #
G9180412
UPC #
819309012221
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
19 3/4 in
Overall Width
19 3/4 in
Overall Length
8 3/8 in
Overall Height
41 1/4 in
Overall Depth
22 in
Display Character Height
7/8 in
Cord Length
3 ft
Weighing Surface Height
2 in
Pan Dimensions
19.7 in x 19.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
165lb / 75kg
Scale Graduations
0.02 kg/0.05 lb
Scale Display
Digital
Includes
AC Adapter, Adjustable Feet, Level Indicator, Wall-Mount Bracket
Washdown
No
Platform Material
Stainless Steel
Power Unit
AC Adapter, Internal Rechargeable Battery
Item
Platform Floor Scale
Application Modes
Animal, Dynamic Weighing, Weighing
Scale Readability
20g
Scale Connection Ports
Bidirectional RS-232
Standards
CE, cUL
Housing Material
Steel
Number of Display Characters
5
Basic Power Source
Battery/Electric
Weight Capacity
165 lb
Scale Use Location
Shipping
Battery Type
Alkaline
Batteries Included
No
Voltage
12V DC
Scale Application
Receiving, Shipping
Display Type
LCD
Weighing Surface Material
Stainless Steel
Scale Features
Auto Power-Off, Data Hold, External Battery Power, External Calibration, Tare Function, Zero-Tracking
Color
Gray
Floor Scale Type
General Purpose
Scale Functions
Allowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
Calibration Certificate
Yes
Scale Type
Platform Floor
Batteries Required
No
Plug Type
Two Prong
Number of Batteries Required
6
Body Material
Mild Steel
Interface
RS232
Readability
0.05lb / 0.02kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232

Description

Platform Floor Scale, Scale Application Receiving, Shipping, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 165 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.02 kg/0.05 lb, Overall Width 19 3/4 in, Overall Depth 22 in, Overall Height 41 1/4 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.