Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity

  • Mfr # CPWPLUS150

  • Zoro # G3979062


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Scale Graduations
0.05 kg/0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWPLUS150
Zoro #
G3979062
UPC #
819309012047
Country of Origin
China

Dimensions

Weighing Surface Depth
11 3/4 in
Weighing Surface Width
11 3/4 in
Overall Width
11 3/4 in
Overall Length
8 45/64 in
Overall Height
2 in
Overall Depth
11 3/4 in
Cord Length
3 ft
Weighing Surface Height
2 in
Display Character Height
7/8 in
Battery Size
AA
Pan Dimensions
11.8 in x 11.8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
330lb / 150kg
Scale Graduations
0.05 kg/0.1 lb
Scale Display
LCD
Includes
AC Adapter, Indicator, Platform, RS232 Cable
Washdown
No
Application Modes
Animal, Dynamic Weighing, Weighing
Scale Readability
50g
Power Unit
AC Adapter (Included) or (6) AA Batteries (Not Included)
Platform Material
Stainless Steel
Item
Bench Scale
Standards
CE, cUL
Scale Connection Ports
Bidirectional RS-232
Housing Material
Stainless Steel
Scale Features
Backlit Display, Display Hold, External Battery Power, External Calibration, Tare Function
Weighing Surface Material
Stainless Steel
Basic Power Source
Battery/Electric
Scale Type
Platform Bench
Scale Use Location
Shipping
Interface
RS232
Body Material
Mild Steel
Color
Gray
Voltage
12V AC
Number of Display Characters
5
Calibration Certificate
No Certificate
Weight Capacity
330 lb
Display Type
LCD
Batteries Included
No
Plug Type
Two Prong
Battery Type
Alkaline
Scale Application
General Purpose
Batteries Required
Yes
Scale Functions
Allowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
Number of Batteries Required
6
Bench Scale Type
General Purpose
Material
Stainless Steel Platform
Power Source
12VDC 500mA adapter / 6 x AA batteries
Interface - Lab Equipment
RS-232
Readability
0.1lb / 0.05kg

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 330 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.