Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity

  • Mfr # CPWPLUS 6

  • Zoro # G7614397


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Scale Graduations
0.002 kg/0.005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWPLUS 6
Zoro #
G7614397
UPC #
819309012184
Country of Origin
China

Dimensions

Weighing Surface Depth
11 3/4 in
Weighing Surface Width
11 3/4 in
Overall Width
11 3/4 in
Overall Length
8 39/64 in
Overall Height
2 in
Overall Depth
11 3/4 in
Display Character Height
7/8 in
Weighing Surface Height
2 in
Cord Length
3 ft
Pan Dimensions
11.8 in x 11.8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
13lb / 6kg
Scale Graduations
0.002 kg/0.005 lb
Scale Display
LCD
Includes
AC Adapter, Color-Coded Keys, Wall-Mount Bracket
Washdown
No
Housing Material
Stainless Steel
Scale Readability
2g
Scale Connection Ports
Bidirectional RS-232
Item
Bench Scale
Platform Material
Stainless Steel
Power Unit
AC Adapter, Battery Operation
Standards
CE, cUL
Application Modes
Animal, Dynamic Weighing, Weighing
Number of Batteries Required
6
Scale Application
Receiving, Shipping
Voltage
12V DC
Basic Power Source
Battery/Electric
Number of Display Characters
5
Display Type
LCD
Color
Gray
Scale Type
Platform Bench
Body Material
Mild Steel
Plug Type
Two Prong
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Scale Features
Auto Power-Off, Data Hold, External Battery Power, External Calibration, Tare Function, Zero-Tracking
Interface
RS232
Bench Scale Type
General Purpose
Battery Type
Alkaline
Scale Functions
Allowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
Weight Capacity
13 lb
Batteries Required
Yes
Scale Use Location
Shipping
Batteries Included
No
Material
Stainless Steel Platform
Readability
0.005lb / 0.002kg
Power Source
12VDC 500mA adapter / 6 x AA batteries
Interface - Lab Equipment
RS-232

Description

Bench Scale, Scale Application Receiving, Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 13 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.002 kg/0.005 lb, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.