Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity

  • Mfr # CPWPLUS 75M

  • Zoro # G4153362


product price: $357.20
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Scale Graduations
0.02 kg/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWPLUS 75M
Zoro #
G4153362
UPC #
819309012214
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
19 3/4 in
Overall Width
19 3/4 in
Overall Length
8 11/16 in
Overall Height
3 1/8 in
Overall Depth
19 3/4 in
Cord Length
3 ft
Display Character Height
7/8 in
Weighing Surface Height
2 in
Battery Size
AA
Pan Dimensions
19.7 in x 19.7 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
165lb / 75kg
Scale Graduations
0.02 kg/0.05 lb
Scale Display
LCD
Includes
AC Adapter, Indicator, Platform, RS232 Cable
Washdown
No
Scale Readability
20g
Standards
CE, cUL
Item
Bench Scale
Power Unit
Battery and AC Adapter
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Application Modes
Animal, Dynamic Weighing, Weighing
Scale Connection Ports
Bidirectional RS-232
Bench Scale Type
General Purpose
Weight Capacity
165 lb
Basic Power Source
Battery/Electric
Scale Application
General Purpose
Calibration Certificate
No Certificate
Display Type
LCD
Color
Gray
Number of Display Characters
5
Plug Type
Two Prong
Interface
RS232
Voltage
12V AC
Body Material
Mild Steel
Scale Type
Platform Bench
Weighing Surface Material
Stainless Steel
Batteries Included
No
Scale Features
Backlit Display, Display Hold, External Battery Power, External Calibration, Tare Function
Scale Use Location
Shipping
Batteries Required
Yes
Number of Batteries Required
6
Scale Functions
Allowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
Battery Type
Alkaline
Material
Stainless Steel Platform
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.05lb / 0.02kg
Interface - Lab Equipment
RS-232

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 165 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.02 kg/0.05 lb, Overall Width 19 3/4 in, Overall Depth 19 3/4 in, Overall Height 3 1/8 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.