Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations

  • Mfr # CPWplus 150L

  • Zoro # G9180464


product price: $520.60
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Platform Bench Scale
Capacity
330lb / 150kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWplus 150L
Zoro #
G9180464
UPC #
819309012054
Country of Origin
China

Dimensions

Weighing Surface Width
35.4 in
Weighing Surface Depth
23.6 in
Overall Length
8 39/64 in
Overall Height
1 39/64 in
Overall Width
3 23/32 in

Details

Item - Bathroom and Medical Scales
Platform Bench Scale
Capacity
330lb / 150kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.05 kg, 0.1 lb
Platform Material
Stainless Steel
Application Modes
Animal, Dynamic Weighing, Weighing
Scale Sub-Category
Veterinarian Scale
Item
Platform Bench Scale
Housing Material
Stainless Steel
Standards
CE, FCC, UL
Includes
AC Adapter, Charger
Power Unit
AC Adapter, Internal Rechargeable Battery
Scale Connection Ports
Bidirectional RS-232
Washdown
No
Scale Display
LCD
Scale Readability
0.1lb / 0.05kg
Scale Item
Platform Bench Scale
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Battery Life
30 hrs
Interface
RS-232

Description

Platform Bench Scale, Capacity 330 lb, Scale Graduations 0.05 kg, 0.1 lb, Overall Length 8 39/64 in, Overall Width 3 23/32 in, Overall Height 1 39/64 in, Weighing Surface Width 35 3/8 in, Weighing Surface Depth 23 5/8 in, Stainless Steel, Power Source AC Adapter, Internal Rechargeable Battery, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter, Charger, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.