Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations

  • Mfr # CPWplus 200L

  • Zoro # G9180473


product price: $539.60
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Platform Bench Scale
Capacity
440lb / 200kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWplus 200L
Zoro #
G9180473
UPC #
819309012092
Country of Origin
China

Dimensions

Weighing Surface Width
35.4 in
Weighing Surface Depth
23.6 in
Overall Length
8 39/64 in
Overall Width
3 23/32 in
Overall Height
1 39/64 in

Details

Item - Bathroom and Medical Scales
Platform Bench Scale
Capacity
440lb / 200kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.05 kg, 0.1 lb
Application Modes
Animal, Dynamic Weighing, Weighing
Scale Readability
0.1lb / 0.05kg
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Scale Connection Ports
Bidirectional RS-232
Standards
CE, FCC, UL
Washdown
No
Item
Platform Bench Scale
Scale Item
Platform Bench Scale
Scale Sub-Category
Veterinarian Scale
Includes
AC Adapter, Charger
Scale Display
LCD
Power Unit
AC Adapter, Internal Rechargeable Battery
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface
RS-232
Battery Life
30 hrs

Description

Platform Bench Scale, Capacity 440 lb, Scale Graduations 0.05 kg, 0.1 lb, Overall Length 8 39/64 in, Overall Width 3 23/32 in, Overall Height 1 39/64 in, Weighing Surface Width 35 3/8 in, Weighing Surface Depth 23 5/8 in, Stainless Steel, Power Source AC Adapter, Internal Rechargeable Battery, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter, Charger, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.