Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Veterinarian Scale, 35kg/75 lb. Cap., 10g Graduations

  • Mfr # CPWplus 35L

  • Zoro # G9180446


product price: $501.60
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Platform Bench Scale
Capacity
75lb / 35kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWplus 35L
Zoro #
G9180446
UPC #
819309012153
Country of Origin
China

Dimensions

Weighing Surface Width
35.4 in
Weighing Surface Depth
23.6 in
Overall Width
3 23/32 in
Overall Height
1 39/64 in
Overall Length
8 39/64 in

Details

Item - Bathroom and Medical Scales
Platform Bench Scale
Capacity
75lb / 35kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.01 kg, 0.02 lb
Scale Item
Platform Bench Scale
Application Modes
Animal, Dynamic Weighing, Weighing
Standards
CE, FCC, UL
Washdown
No
Item
Platform Bench Scale
Housing Material
Stainless Steel
Power Unit
AC Adapter, Internal Rechargeable Battery
Scale Display
LCD
Scale Sub-Category
Veterinarian Scale
Scale Readability
0.02lb / 0.01kg
Platform Material
Stainless Steel
Scale Connection Ports
Bidirectional RS-232
Includes
AC Adapter, Charger
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Battery Life
30 hrs
Interface
RS-232

Description

Platform Bench Scale, Capacity 75 lb, Scale Graduations 0.01 kg, 0.02 lb, Overall Length 8 39/64 in, Overall Width 3 23/32 in, Overall Height 1 39/64 in, Weighing Surface Width 35 3/8 in, Weighing Surface Depth 23 5/8 in, Stainless Steel, Power Source AC Adapter, Internal Rechargeable Battery, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter, Charger, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.