Floor Checkweighing Scale 1320lb / 600kg Capacity x 0.05lb / 0.02kg Readability

  • Mfr # AGF 1320A

  • Zoro # G809238649


product price:  $1,364.00
/ea
Free Shipping & Returns

Key Features

Pan Dimensions
31.5 in x 23.6 in
Readability
0.05lb / 0.02kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Capacity
1320lb / 600kg
Interface - Lab Equipment
RS-232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGF 1320A
Zoro #
G809238649
UPC #
840886106119
Country of Origin
China

Dimensions

Pan Dimensions
31.5 in x 23.6 in

Details

Readability
0.05lb / 0.02kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Capacity
1320lb / 600kg
Interface - Lab Equipment
RS-232

Description

Versatile and easy to operate, AGB and AGF scales are well-suited for use in warehouses, shipping and receiving areas, factories and production facilities. The scales offer capacities from 8kg to 600kg and perform a variety of weighing and counting tasks. Featuring an internal rechargeable battery, the AGB/AGF can be used in locations where power is unavailable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.