Floor Checkweighing Scale 175lb / 80kg Capacity x 0.002lb / 1g Readability

  • Mfr # AGB 175A

  • Zoro # G509238727


product price: $1,012.00
/ea
Free Shipping & Returns

Key Features

Readability
0.005lb / 2g
Capacity
175lb / 80kg
Pan Dimensions
15.7 in x 11.8 in
Interface - Lab Equipment
RS-232
Power Source
12VDC 800mA adapter / Internal rechargeable battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGB 175A
Zoro #
G509238727
UPC #
840886106270
Country of Origin
China

Dimensions

Pan Dimensions
15.7 in x 11.8 in

Details

Readability
0.005lb / 2g
Capacity
175lb / 80kg
Interface - Lab Equipment
RS-232
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Versatile and easy to operate, AGB and AGF scales are well-suited for use in warehouses, shipping and receiving areas, factories and production facilities. The scales offer capacities from 8kg to 600kg and perform a variety of weighing and counting tasks. Featuring an internal rechargeable battery, the AGB/AGF can be used in locations where power is unavailable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.