Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scale, Digital, 10000 lb. Capacity

  • Mfr # PT315-10 [AE403]

  • Zoro # G7953393


product price: $1,393.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
Custom unit, g, kg, lb, lb/oz, N, oz
Scale Graduations
1 kg/2 lb
Weighing Surface Depth
59 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT315-10 [AE403]
Zoro #
G7953393
UPC #
840886106911
Country of Origin
China

Dimensions

Weighing Surface Depth
59 1/8 in
Weighing Surface Width
59 1/8 in
Overall Width
59 1/8 in
Overall Length
59 19/32 in
Overall Height
4 1/4 in
Overall Depth
59 1/8 in
Weighing Surface Height
4 3/8 in
Display Character Height
1 5/8 in
Cord Length
15 ft

Details

Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
Custom unit, g, kg, lb, lb/oz, N, oz
Capacity
10,000 lb
Scale Graduations
1 kg/2 lb
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Standards
UL
Scale Connection Ports
RS-232
For Use With
General Weighing, Material Testing, Parts Counting
Application Modes
Weighing
Housing Material
Steel
Scale Readability
1kg/2 lb.
Power Unit
12V DC
Item
Platform Floor Scale
Platform Material
Steel
Color
Blue
Display Type
LCD
Scale Application
Platform Weighing
Scale Use Location
Loading Dock
Body Material
Mild Steel
Interface
RS232
Scale Type
Platform Floor
Voltage
12V DC
Scale Features
Color-Coded Keys, External Calibration, Hold Function Freezes, Programmable Auto Power-Off, Zero-Tracking Feature
Scale Functions
Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Batteries Included
Yes
Number of Batteries Included
1
Batteries Required
Yes
Calibration Certificate
No Certificate
Basic Power Source
Battery/Electric
Plug Type
Two Prong
Weighing Surface Material
Mild Steel
Floor Scale Type
Platform
Battery Type
Sealed Lead Acid
Weight Capacity
10,000 lb
Number of Batteries Required
1
Number of Display Characters
6

Description

Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weight Capacity 10,000 lb, Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz, Scale Graduations 1 kg/2 lb, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.