Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scale, Digital, 5000 lb. Capacity

  • Mfr # PT315-5S [AE403]

  • Zoro # G7953497


product price: $2,691.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
Custom unit, g, kg, lb, lb/oz, N, oz
Scale Graduations
0.5 kg/1 lb
Weighing Surface Depth
59 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT315-5S [AE403]
Zoro #
G7953497
UPC #
840886107215
Country of Origin
China

Dimensions

Weighing Surface Depth
59 1/8 in
Weighing Surface Width
59 1/8 in
Overall Width
59 1/8 in
Overall Length
59 19/32 in
Overall Height
4 1/4 in
Overall Depth
59 1/8 in
Cord Length
15 ft
Weighing Surface Height
4 3/8 in
Display Character Height
1 5/8 in
Pan Dimensions
59.1 in x 59.1 in

Details

Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
Custom unit, g, kg, lb, lb/oz, N, oz
Capacity
5000lb / 3000kg
Scale Graduations
0.5 kg/1 lb
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Application Modes
Weighing
Standards
UL
Item
Platform Floor Scale
Scale Readability
0.5kg/1.0 lb.
Housing Material
Steel
For Use With
General Weighing, Material Testing, Parts Counting
Power Unit
12V DC
Scale Connection Ports
RS-232
Platform Material
Steel
Color
Blue
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Voltage
12V DC
Batteries Required
Yes
Display Type
LCD
Floor Scale Type
Platform
Scale Type
Platform Floor
Plug Type
Two Prong
Scale Functions
Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Scale Application
Platform Weighing
Scale Features
Color-Coded Keys, External Calibration, Hold Function Freezes, Programmable Auto Power-Off, Zero-Tracking Feature
Number of Batteries Included
1
Calibration Certificate
No Certificate
Body Material
Stainless Steel
Battery Type
Sealed Lead Acid
Interface
RS232
Weight Capacity
5,000 lb
Number of Batteries Required
1
Scale Use Location
Loading Dock
Basic Power Source
Battery/Electric
Number of Display Characters
6
Interface - Lab Equipment
RS-232
Readability
1lb / 0.5kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weight Capacity 5,000 lb, Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Floor Scale Type Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.