Floor Scales - CLONE 1

  • Mfr # PT 115S

  • Zoro # G723357877


product price:  $3,710.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT 115S
Zoro #
G723357877
UPC #
0840886103293
Country of Origin
China

Description

Floor Scales - CLONE 1, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Features Heavy-Duty Rubber Feet Ensure Stability of Unit, Scale Use Location Factory Floor, Industrial, Pharmaceutical, Warehouse, Washdown Yes, Calibration Certificate No Certificate, Cord Length 10 ft, Weighing Surface Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.