Floor Scales - CLONE 1
Mfr # PT 310-5
Zoro # G323355419
product price:Â $1,260.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT 310-5
Zoro #
G323355419
UPC #
0840886109301
Country of Origin
China
Description
Floor Scales - CLONE 1, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units kg, lb, Scale Graduations 1 lb/0.5 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Scale Features Diamond-Plate Surface for Added Grip, Optional Ramps Facilitate Loading and Unloading, Scale Use Location Factory Floor, Industrial, Warehouse, Calibration Certificate Statement of Accuracy, Cord Length 15 ft, Weighing Surface Material Mild Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.