Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 312-5 [AE503]

  • Zoro # G723946910


product price:  $2,132.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Batteries Required
Yes
Number of Batteries Included
1
NTEP Rating
Not NTEP Rated
Cord Length
15 ft
Weighing Surface Width
47 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT 312-5 [AE503]
Zoro #
G723946910
UPC #
0840886109400
Country of Origin
China

Dimensions

Cord Length
15 ft
Weighing Surface Width
47 1/4 in
Overall Depth
47 1/4 in
Display Character Height
1 5/16 in
Weighing Surface Depth
47 1/4 in
Overall Height
4 1/4 in
Overall Width
47 1/4 in

Details

Batteries Required
Yes
Number of Batteries Included
1
NTEP Rating
Not NTEP Rated
Number of Batteries Required
1
Series
PT
Weighing Surface Material
Mild Steel
Batteries Included
Yes
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
NEC Rating
Not NEC Rated
Battery Type
Lead Acid
Body Material
Steel
Standards
cULus Listed
Product Type
Floor Scale
Calibration Certificate
Statement of Accuracy
Compatible Manufacturer Part Number
Universal
Scale Use Location
Factory Floor, Industrial, Warehouse
Power Source
Battery
Washdown
No
Includes
AC Adapter, Rechargeable Battery
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Scale Mechanism
Digital
Voltage
12V DC
Compatible Product Type
Universal
Weight Capacity - Imperial
5,000 lb
Weight Capacity - Metric
3,000 kg
Item
Industrial Bench Scales
Scale Graduations
1 lb/0.5 kg
Interface
RS-232

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 1 lb/0.5 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.