Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 312-5 [GK-Plus]

  • Zoro # G723947405


product price:  $1,837.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Batteries Included
Yes
Includes
AC Adapter, Rechargeable Battery
Body Material
Steel
Scale Graduations
1 lb/0.5 kg
Standards
cULus Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT 312-5 [GK-Plus]
Zoro #
G723947405
UPC #
0840886114190
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Cord Length
15 ft
Overall Width
47 1/4 in
Overall Depth
47 1/4 in
Weighing Surface Width
47 1/4 in
Display Character Height
13/16 in
Weighing Surface Depth
47 1/4 in

Details

Batteries Included
Yes
Includes
AC Adapter, Rechargeable Battery
Body Material
Steel
Scale Graduations
1 lb/0.5 kg
Standards
cULus Listed
Scale Use Location
Industrial
Batteries Required
Yes
Washdown
No
NTEP Rating
Not NTEP Rated
Number of Batteries Required
1
Battery Type
Lead Acid
Product Type
Floor Scale
Compatible Manufacturer Part Number
Universal
Power Source
Battery
NEC Rating
Not NEC Rated
Voltage
12V DC
Scale Mechanism
Digital
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Compatible Product Type
Universal
Item
Industrial Bench Scales
Weighing Surface Material
Mild Steel
Weight Capacity - Imperial
5,000 lb
Number of Batteries Included
1
Calibration Certificate
Statement of Accuracy
Series
PT
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Weight Capacity - Metric
3,000 kg
Interface
RS-232

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 1 lb/0.5 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.