Shop ADAM EQUIPMENT

Food Scale, RS-232, LCD, 5 g/0.01 lb

  • Mfr # GGB165a
  • Zoro # G7953183

product price: 
$
1,268.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGB165a
Zoro #
G7953183
UPC #
840886106430
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
Overall Width
11 3/4 in
Overall Length
11 51/64 in
Overall Height
26 in
Overall Depth
20 5/8 in
Pan Dimensions
15.7 in x 11.8 in
Weighing Surface Height
3 1/2 in
Display Character Height
1 5/8 in
Cord Length
3 ft

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
165lb / 75kg
Scale Graduations
5 g/0.01 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
Yes
Power Unit
12V DC
Application Modes
Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Item
Food Scale
Scale Connection Ports
RS-232
Standards
UL
Scale Readability
2g/0.01 lb.
Color
Gray
Scale Use Location
Dusty Environments, Wet Environments
Batteries Required
Yes
Display Type
LCD
Weight Capacity
165 lb
Scale Application
Industrial
Body Material
Stainless Steel
Battery Type
Sealed Lead Acid
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Number of Batteries Included
1
Scale Type
Washdown
Number of Display Characters
6
Basic Power Source
Battery/Electric
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Parts Counting, Percent Weighing
Plug Type
Two Prong
Voltage
12V DC
Interface
RS-232
Bench Scale Type
Washdown Bench Scale
Scale Features
Backlit Display, Glp/Iso Print Reports, Internal Rechargeable Battery, Ip67-Rated For Washdown, Multiple Weighing Units, Security Lock Down, Tare Function
Batteries Included
Yes
Readability
0.01lb / 5g
Power Source
Battery/Electric
Interface - Lab Equipment
RS-232
Weight Capacity - Imperial
165 lb
Product Type
Food Scale
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Description

Food Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 165 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 5 g/0.01 lb, Overall Width 11 3/4 in, Overall Depth 20 5/8 in, Overall Height 26 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.