GB Platforms-GB 16a-Capacity: 16lb/8kg Readability: 0.0002lb/0.0001kg

  • Mfr # GB 16a

  • Zoro # G614703189


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg / lb
Capacity
16lb / 8kg
Overall Width
11.8 in
Overall Length
20.5 in
Overall Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 16a
Zoro #
G614703189
UPC #
840886105778
Country of Origin
China

Dimensions

Overall Width
11.8 in
Overall Length
20.5 in
Overall Depth
6.3 in
Pan Dimensions
15.7 in x 11.8 in

Details

Weighing Units
kg / lb
Capacity
16lb / 8kg
Special Features
External Calibration,
Readability
0.0002lb / 0.0001kg
Material
Die-cast aluminum
Application
Weighing

Description

GB platform scales are highly durable scales constructed from chemical-resistant stainless steel that can be removed for easy cleaning after use. Suitable for use in factory manufacturing, shipping, packing facilities and distribution warehouses.GB platforms are compatible with Adam indicators and feature a variety of weight capacities and platform sizes for handling multiple industrial applications including weighing, parts counting, percentage weighing and comparative weighing for accurate stock management tasks.GB scales include single-point precision load cell technology and overload protection. Connect GB to Adam's CBD scale as an auxiliary platform as needed.For more information about our GB stainless steel platform scales, please .Specifications:Max Capacity: 16lb / 8kg, Readability: 0.0002lb / 0.0001kg, Repeatability: 0.0004lb / 0.2g, Linearity: 0.2g, Pan Size: 15.7in x11.8in / 400x300mm, Weighing Units: kg, lb, Stabilization time: 2, Weighing Applications: Weighing, Construction: Die-cast aluminum, Category: Platform Scales, GB & GF Platform Scales, Overall Dimensions: 11.8inx20.5inx6.3in / 300x520x160mm.


  • •Quality you can Trust – Adam's GB Platforms are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weigh Platform offers durable weighing with a capacity of 16lb / 8kg and accuracy (readability) of 0.0002lb / 0.0001kg
  • •Rugged construction stands up to industrial use
  • •Can be used with any Adam indicators
  • •Overload protection helps prevent damage to internal components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.