Shop ADAM EQUIPMENT
See all product information
Create Account
GK-Plus Checkweighing Indicator
- Mfr # GK-Plus
- Zoro # G423946340
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Interface
RS-232
Display Type
LCD
Batteries Required
Yes
Compatible Manufacturer Part Number
AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
Overall Height
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GK-Plus
- Zoro #
- G423946340
- UPC #
- 0840886112684
- Country of Origin
- China
- Interface
- RS-232
- Display Type
- LCD
- Batteries Required
- Yes
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Material
- ABS
- Basic Power Source
- Battery/Electric
- Item
- Scale Indicator
- Number of Batteries Included
- 1
- Weighing Units
- g, kg, lb, oz
- Battery Type
- Lead Acid
- Batteries Included
- Yes
- Number of Batteries Required
- 1
- Shell Material
- ABS
- Traction Material
- ABS
Dimensions
- Overall Height
- 3 11/16 in
- Display Character Height
- 1 5/8 in
- Overall Length
- 9 3/8 in
- Overall Width
- 5 11/16 in
- Wire Rope Length
- 9 3/8 in
- Length
- 9 3/8 in
Description
Scale Indicator, Display Type LCD, Overall Height 3 11/16 in, Overall Width 5 11/16 in, Overall Length 9 3/8 in, Weighing Units g, kg, lb, oz, Mounting Location Wall, Material ABS, Display Character Height 1 5/8 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, Basic Power Source Battery/Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.