Gladiator Approved Washdown-GGL 600aM-Capacity: 600lb/300kg Readability: 0.1lb/0.05kg

  • Mfr # GGL 600aM

  • Zoro # G614703165


product price:  $2,138.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz
Overall Width
17.7 in
Overall Length
27.6 in
Overall Depth
40.7 in
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGL 600aM
Zoro #
G614703165
UPC #
840886110536
Country of Origin
China

Dimensions

Overall Width
17.7 in
Overall Length
27.6 in
Overall Depth
40.7 in
Pan Dimensions
23.6 in x 17.7 in

Details

Weighing Units
g / kg / lb / oz
Capacity
600lb / 300kg
Material
Stainless steel
Special Features
Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, IP68, Measurement Canada, NRCS, NTEP, Battery Power, RS-232, NSF, Multiple Weighing units
Power Source
Internal rechargeable battery / 12VDC 800mA adapter
Calibration
External calibration
Interface - Lab Equipment
RS-232
Display
Backlit LCD with 1.6" / 40mm high digits
Readability
0.1lb / 0.05kg
Voltage
100-240V 50-60Hz 0.4A
Application
Weighing

Description

Featuring a combination of durability and performance, Gladiator M NTEP-approved scales perform washdown weighing tasks in demanding food, pharmaceutical and industrial settings. Boasting an IP68 rating for washdown capabilities, Gladiator M features easy-to-clean stainless steel construction that is ideal for wet and dusty environments. Connectors on the bottom are IP68-rated for thorough protection. Designed for maximum efficiency, Gladiator M expedites checkweighing tasks with a large, backlit display that changes color to show if the weight is over, under or within the set limit. The tacile keypad offers large, color-coded keys for fast recognition and easy operation. Suitable for trade use, where a weighing scale is needed to determine a price for goods being bought or sold. Specifications:Max Capacity: 600lb / 300kg, Readability: 0.1lb / 0.05kg, Repeatability: 0.2lb / 100g, Linearity: 100g, Pan Size: 23.6in x17.7in / 600x450mm, Weighing Units: g, kg, lb, oz, Stabilization time: 2Communications: RS-232Calibration: External calibrationDisplay: Backlit LCD with 1.6in / 40mm high digits.


  • •Quality you can Trust – Adam's Gladiator Approved Washdown Scales are high quality Weighing Scale that are designed for professionals. Our Weighing Scale are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale offers durable weighing with a capacity of 600lb / 300kg and accuracy (readability) of 0.1lb / 0.05kg
  • •EC type approved
  • •IP68-rated for protection against water and dust
  • •Backlit display changes color for quick notification of checkweighing limits
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •Rugged stainless steel construction for ultimate durability
  • •Heavy-duty rubber feet ensure stability of unit
  • •Sealed keypad protects against dirt and spills
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.