Gladiator Approved Washdown-GGS 60aM-Capacity: 60lb/30kg Readability: 0.01lb/5g

  • Mfr # GGS 60aM

  • Zoro # G314703212


product price: $1,351.79
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / lb:oz / oz / N / custom unit
Capacity
60lb / 30kg
Overall Width
11.6 in
Overall Length
13.8 in
Overall Depth
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS 60aM
Zoro #
G314703212
UPC #
840886110475
Country of Origin
China

Dimensions

Overall Width
11.6 in
Overall Length
13.8 in
Overall Depth
22.4 in
Pan Dimensions
9.8 in x 9.8 in

Details

Weighing Units
g / kg / lb / lb:oz / oz / N / custom unit
Capacity
60lb / 30kg
Calibration
External calibration
Display
Backlit LCD with 1.6" / 40mm high digits
Readability
0.01lb / 5g
Interface - Lab Equipment
RS-232
Material
Stainless steel
Special Features
Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, IP68, Measurement Canada, NRCS, NTEP, Battery Power, RS-232, NSF, Multiple Weighing units
Power Source
Internal rechargeable battery / 12VDC 800mA adapter
Voltage
100-240V 50-60Hz 0.4A
Application
Weighing

Description

Featuring a combination of durability and performance, Gladiator M NTEP-approved scales perform washdown weighing tasks in demanding food, pharmaceutical and industrial settings. Boasting an IP68 rating for washdown capabilities, Gladiator M features easy-to-clean stainless steel construction that is ideal for wet and dusty environments. Connectors on the bottom are IP68-rated for thorough protection. Designed for maximum efficiency, Gladiator M expedites checkweighing tasks with a large, backlit display that changes color to show if the weight is over, under or within the set limit. The tacile keypad offers large, color-coded keys for fast recognition and easy operation. Suitable for trade use, where a weighing scale is needed to determine a price for goods being bought or sold. Specifications:Max Capacity: 60lb / 30kg, Readability: 0.01lb / 5g, Repeatability: 0.02lb / 10g, Linearity: 10g, Pan Size: 9.8in x9.8in / 250x250mm, Weighing Units: g, kg, lb, lb:oz, oz, N, custom unit, Stabilization time: 2Communications: RS-232Calibration: External calibrationDisplay: Backlit LCD with 1.6in / 40mm high digits.


  • •Quality you can Trust – Adam's Gladiator Approved Washdown Scales are high quality Weighing Scale that are designed for professionals. Our Weighing Scale are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale offers durable weighing with a capacity of 60lb / 30kg and accuracy (readability) of 0.01lb / 5g
  • •EC type approved
  • •IP68-rated for protection against water and dust
  • •Backlit display changes color for quick notification of checkweighing limits
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •Rugged stainless steel construction for ultimate durability
  • •Heavy-duty rubber feet ensure stability of unit
  • •Sealed keypad protects against dirt and spills
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.