Zoro Homepage

Highland Portable Balance, 2200g, 0.01g

  • Mfr # HCB 2202

  • Zoro # G6149947


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Readability
0.01g
Pan Dimensions
4.7 in
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / USB
Capacity
2200g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB 2202
Zoro #
G6149947
UPC #
840886101824
Country of Origin
China

Dimensions

Pan Dimensions
4.7 in

Details

Item
Highland Portable Balance,2200g,0.01g
Readability
0.01g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / USB
Capacity
2200g

Description

Highland Portable Balance,2200g,0.01g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.